Skip Content
ULTRA-DRAIN SEAL CLEAR 42IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRAIN SEAL CLEAR 42IN DIA.

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2211
  • Mfr. Model # 2211
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2692
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Clear
  • Material Polyurethane
  • Thickness 3/8"
  • Item Drain Seal
  • Standards SPCC, NPDES
  • Diameter 42"
  • Length 42"
  • Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list