ULTRA-DRAIN SEAL CLEAR 36INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-DRAIN SEAL CLEAR 36INX36IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2202
  • Mfr. Model # 2202
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2692
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Clear
  • Length 36"
  • Item Drain Seal
  • Width 36"
  • Material Polyurethane
  • Thickness 3/8"
  • Standards SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list