ULTRA-DRAIN SEAL CLEAR 18INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-DRAIN SEAL CLEAR 18INX18IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2200
  • Mfr. Model # 2200
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2692
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Drain Seal
  • Colour Clear
  • Length 18"
  • Material Polyurethane
  • Width 18"
  • Thickness 3/8"
  • Standards SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list