Skip Content
ULTRA-DRAIN SEAL CLEAR 12IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRAIN SEAL CLEAR 12IN DIA.

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2208
  • Mfr. Model # 2208
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2692
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Drain Seal
  • Thickness 3/8"
  • Standards SPCC, NPDES
  • Diameter 12"
  • Material Polyurethane
  • Colour Clear
  • Length 12"
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list