ULTRA-DRAIN SEAL - 20IN DIA.X3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-DRAIN SEAL - 20IN DIA.X3/8IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2135
  • Mfr. Model # 2135
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Drain Seal
  • Colour Orange
  • Thickness 3/8"
  • Material Urethane
  • Standards SPCC, NPDES
  • Diameter 20"
  • Width 20"
  • Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list