Skip Content
ULTRA-DRAIN PLUG - 3IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRAIN PLUG - 3IN DIAMETER

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2114
  • Mfr. Model # 2114
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Includes Removable Eyebolt
  • Item Drain Plug
  • Length 4-5/8" Plug, 8-1/2" With Bolt
  • Material Polyurethane
  • Fits Drain Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list