Skip Content
ULTRA-DRAIN PLUG - 10IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRAIN PLUG - 10IN DIAMETER

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2119
  • Mfr. Model # 2119
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Colour Orange
  • Item Drain Plug
  • Material Polyurethane
  • Includes Removable Eyebolt
  • Length 4-5/8" Plug, 8-1/2" With Bolt
  • Fits Drain Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list