Skip Content
ULTRA-CURB GUARD PLUS 10INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-CURB GUARD PLUS 10INX36IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9248
  • Mfr. Model # 9248
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Yellow
  • For Use With Curb Inlets
  • Height 10"
  • Item Curb Style Inlet Guard
  • Length 36"
  • Material Polypropylene
  • Width 10"
  • Removes Stormwater Runoff
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Flow Capacity 456 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list