Skip Content
ULTIMATE FIREWALL FR BOOT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ULTIMATE FIREWALL FR BOOT 6

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW88T6
  • Mfr. Model # VW88T6
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Blue/Black
  • Item Wildland Firefighting Boots
  • Height 16"
  • Size 6
  • Resists Electric Shock, Hot Contact, Chainsaw Cut, Petro Chemicals, Industrial Gas, Hot Oils, Hydro Carbon Flash Fire, Cement, Fuel
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1
  • Closure Type Pull-on
  • Upper Material NBR
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulation Type None
  • Shank Material Steel
  • Insulated No
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list