Skip Content
ULTIMATE FIREWALL FR BOOT 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTIMATE FIREWALL FR BOOT 14

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW88T14
  • Mfr. Model # VW88T14
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Blue/Black
  • Size 14
  • Resists Electric Shock, Hot Contact, Chainsaw Cut, Petro Chemicals, Industrial Gas, Hot Oils, Hydro Carbon Flash Fire, Cement, Fuel
  • Item Wildland Firefighting Boots
  • Height 16"
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1
  • Closure Type Pull-on
  • Upper Material NBR
  • Gender Men's
  • Midsole Material Steel
  • Toe Type Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Insulation Type None
  • Waterproof Yes
  • Shank Material Steel
  • Insulated No
  • For Outdoor Traction Yes
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list