Skip Content
ULTIMATE FIREWALL FR BOOT 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ULTIMATE FIREWALL FR BOOT 11

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW88T11
  • Mfr. Model # VW88T11
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black/Blue
  • Item Wildland Firefighter Boots
  • Size 11
  • Height 16"
  • Resists Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Waterproof Yes
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: CGSB 155.20 Hydrocarbon Flash Fire Protection: TPP 43.7 cal/cm² (with Spacer), 41.4 cal/cm² (without Spacer), Chainsaw Cut Protection Class 2
  • Gender Men's
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material NBR
  • Midsole Material Steel
  • Metatarsal Guard No
  • Outsole Material NBR
  • Footwear Sole Pattern Lug
  • Footwear Closure Type Pull On
  • Footwear Width M
  • Insulation Type None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list