CEILING TILE,SQ.LAY-IN,24X24X3/4,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,SQ.LAY-IN,24X24X3/4,PK12

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI1910A
  • Mfr. Model # 1910A
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour White
  • Application Offices, Healthcare, Classrooms, Corridors, Lobbies/Reception Areas, Department Stores/Retail
  • Features Excellent Sound Absorption, Washable, Non-Directional Visual, HumiGuard(R) Plus
  • Item Ceiling Tile
  • Length 24"
  • Material Mineral Fiber
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Width 24"
  • Thickness 3/4"
  • Coverage 48 sq. ft.
  • Series Ultima(R)
  • Resistant To Sag, Mold/Mildew, Bacteria, Scratches, Impacts, Soil, Class A Fire Retardant
  • Standards ASTM E1264
  • Edge Type Square Lay In (15/16")
  • Texture Fine
  • Recycled Content 71%
  • Noise Reduction Coefficient 0.70
  • Ceiling Attenuation Class 35
  • Light Reflectance 0.90
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list