Skip Content
ULLEY 3IN OD1IN BORE SGL GROOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULLEY 3IN OD1IN BORE SGL GROOVE

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC07
  • Mfr. Model # 3LC07
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With 3L, 4L, or A Type V-Belts
  • Item V-Belt Pulley
  • Material Die Cast (Zamak #3)
  • Outside Dia. 3.00"
  • Bore Type Fixed Bore
  • Bore Dia. 1"
  • Construction Solid
  • 3L Belt Pitch Dia. 2.55"
  • 4L, A, or AX Belt Pitch Dia. 2.85"
  • Pulley Material Die Cast Zamak 3
  • Pulley Outside Dia. 3.00"
  • For V-Belt Section 3L, 4L, A, AX
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list