Skip Content
UL4000-C, CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UL4000-C, CORDLESS

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI5EAK4
  • Mfr. Model # 5EAK4
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Tool Weight 22 lbs.
  • Includes Assembled Tool, Syring Pouch with (2) Hex Keys, Manual, Case, Spare Battery
  • Battery Included Yes
  • Item Clamp Driver Kit
  • Voltage 18.0
  • Battery Capacity 2.6 Ah
  • Tool Length 18-1/4"
  • Battery Included / Bare Tool Battery Included
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Pistol
  • Battery Pack Replacement 4WLL5

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list