Skip Content
UL UNIVERSAL ROUND FLUSH MTN ENCLOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UL UNIVERSAL ROUND FLUSH MTN ENCLOS

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GFJ5
  • Mfr. Model # 4GFJ5
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes -
  • For Use With Mfr. No. C5/BU/W/VC, 8C10PAOT/BU/SVP
  • Item Speaker Assembly Backbox
  • Overall Height (In.) 4-1/4
  • Type -
  • Overall Length (In.) 12-7/8
  • Weight (Lbs.) 2
  • Overall Width (In.) 12-7/8
  • Enclosure Color White
  • Impedance (Ohms) -
  • Power Taps @ 75V -
  • Enclosure Material Steel
  • Max. Wattage -
  • Power Taps @ 25V -
  • Watt (RMS) -
  • Frequency Response -
  • Transformer Settings -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list