Skip Content
Discontinued with Replacement
UL STYLUS REACH BK/WH/W FLEX ATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UL STYLUS REACH BK/WH/W FLEX ATCH

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT65658
  • Mfr. Model # 65658
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
STYLUS REACH BK/WH W/FLEX ATTACH

Price: NA

Technical Specs

  • Includes Batteries, Glare Guard
  • Item Flashlight, LED
  • Length 14"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 10
  • Safety Rating Class 1 Div 1
  • Switch Type Push Button
  • Body Colour Black
  • Standards UL
  • Lamp Life 100K
  • Battery Burn Time 60 hr.
  • Flashlight Battery Size AAAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list