Skip Content
UL SPD 3POLE, 480V, REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UL SPD 3POLE, 480V, REMOTE

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D508
  • Mfr. Model # 19D508
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Installation Instructions
  • Depth 2.56
  • Length 3.93
  • Item Surge Protection Device
  • Phase 3D
  • Number of Poles 3
  • Mounting Style DIN-Rail
  • Width 2.13
  • Voltage 480
  • Wire Gauge 2 - 14 AWG
  • Standards UL 1449 3rd Edition, cURus, RoHS Compliant
  • Modes of Protection L-Gnd, L-L
  • Voltage Protection Rating 2kV/4kV
  • Nominal Discharge Current 20kA
  • Max. Surge Current Per Phase 40kA
  • Max. Continuing Operating Voltage 600/1200Vac
  • Short Circuit Current Rating 125kA
  • Max. Surge Current Per Mode 40kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list