Skip Content
UL SPD 1POLE, 120V, REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UL SPD 1POLE, 120V, REMOTE

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D510
  • Mfr. Model # 19D510
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Installation Instructions
  • Depth 2.56
  • Item Surge Protection Device
  • Length 3.93
  • Phase 1
  • Width 0.71
  • Voltage 120
  • Mounting Style DIN-Rail
  • Number of Poles 1
  • Wire Gauge 2 - 14 AWG
  • Modes of Protection L-Gnd/N
  • Standards UL 1449 3rd Edition, cURus, RoHS Compliant
  • Voltage Protection Rating Less Than or Equal To 1kV
  • Nominal Discharge Current 20kA
  • Max. Continuing Operating Voltage 275V
  • Max. Surge Current Per Phase 40kA
  • Short Circuit Current Rating 200kA
  • Max. Surge Current Per Mode 40kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list