Skip Content
UHMW-PE BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UHMW-PE BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F638
  • Mfr. Model # 1F638
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Bore Dia. 1/2"
  • Series -
  • Includes Solid Self-Lubricating Bearing
  • Temp. Range -60 Degrees F - 180 Degrees F
  • Finish None
  • Dimension B 2"
  • Overall Length 4"
  • Overall Height 2"
  • Overall Width 1-1/8"
  • Number of Bolts 2
  • Dimension A 1"
  • Dimension C 4"
  • Dimension D 4"
  • Dimension E 3"
  • Bolt Size 3/8"
  • Dimension G 1-1/8"
  • Dimension F 1/8"
  • Dimension H 1/8"
  • Dimension L 1-1/8"
  • Mounting Surface to Shaft Center 1"
  • Bolt Hole Center-to-Center 3"
  • Dynamic Load Capacity Max. PV 3000 lbs.
  • Bearing Insert Type Sleeve
  • Shaft Locking Type None
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Pressed Stainless Steel
  • Bearing Insert Material UHMW-PE
  • Dimension J 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list