UHMW-PE BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UHMW-PE BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F574
  • Mfr. Model # 1F574
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Flange Mount Bearing
  • Series -
  • Bore Dia. 5/8"
  • Includes Solid Self-Lubricating Bearing
  • Finish None
  • Overall Height 1-1/8"
  • Overall Width 2-3/4"
  • Overall Length 4-3/8"
  • Temp. Range -60 Degrees F - 180 Degrees F
  • Dimension B 4-3/8"
  • Dimension C 3-3/8"
  • Dimension D 2-3/4"
  • Dimension E 3-3/8
  • Bolt Size 7/16"
  • Dimension F 1-1/8"
  • Dimension J 7/16
  • Dimension L 1-1/8
  • Dimension H 1/8
  • Dynamic Load Capacity Max. PV 3,000 lbs.
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Material UHMW-PE
  • Bearing Insert Type Sleeve
  • Bearing Housing Material Type Pressed Stainless Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Shaft Locking Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list