UHMW-PE BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UHMW-PE BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F560
  • Mfr. Model # 1F560
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Series -
  • Item Flange Mount Bearing
  • Bore Dia. 1/2"
  • Finish None
  • Includes Solid Self-Lubricating Bearing
  • Temp. Range -60 Degrees F - 180 Degrees F
  • Overall Length 3"
  • Dimension B 3"
  • Overall Height 1-1/4"
  • Overall Width 3"
  • Dimension C 2-1/8"
  • Dimension E 2-1/8
  • Dimension J 7/16
  • Bolt Size 7/16"
  • Dimension F 1-1/4"
  • Dynamic Load Capacity Max. PV 3,000 lbs.
  • Dimension L 1-1/4
  • Bearing Insert Material UHMW-PE
  • Shaft Locking Type None
  • Bearing Insert Type Sleeve
  • Bearing Housing Material Type UHMW-PE
  • Bolt Hole Center-to-Center 2-1/8"
  • Mounted Bearing Item 4-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list