Skip Content
UBOLT SQUARE STL ZP 7LX8W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE STL ZP 7LX8W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17263.037.0807
  • Mfr. Model # U17263.037.0807
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.599 lbs

Technical Specs

  • Finish Zinc
  • Material Low Carbon Steel
  • Item U-Bolt
  • Includes (2) Nuts, (2) Washers
  • Package Quantity 1
  • Type Square Bend
  • Thread Size 3/8"-16
  • Thread Length 3-3/4"
  • Characteristics Has Coarse Rolled Threads,for Steel or Wrought Iron Pipe Sizes
  • Inside Width 8"
  • Inside Length 7"
  • Overall Length 7"
  • For Pipe Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list