UBOLT SQUARE STL ZP 3LX4W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT SQUARE STL ZP 3LX4W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17263.037.0403
  • Mfr. Model # U17263.037.0403
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.307 lbs

Technical Specs

  • Includes (2) Nuts, (2) Washers
  • Finish Zinc
  • Material Low Carbon Steel
  • Item U-Bolt
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Type Square Bend
  • Thread Length 1-1/2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 4"
  • Inside Length 3"
  • Overall Length 3"
  • For Pipe Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list