UBOLT SQUARE STL ZP 3LX2W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT SQUARE STL ZP 3LX2W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17263.037.0203
  • Mfr. Model # U17263.037.0203
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.258 lbs

Technical Specs

  • Finish Zinc
  • Includes (2) Nuts, (2) Washers
  • Item U-Bolt
  • Material Steel
  • Thread Size 3/8"-16
  • Package Quantity 1
  • Type Square Bend
  • Thread Length 1-1/2"
  • Inside Width 2"
  • Inside Length 3"
  • Characteristics ASME B18.2.2, ASTM A563 Grade A, ASME B18.21.1 Type A
  • Overall Length 3"
  • For Pipe Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list