Skip Content
UBOLT SQUARE STL HDG 7LX2W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE STL HDG 7LX2W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17264.037.0207
  • Mfr. Model # U17264.037.0207
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.453 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item U-Bolt
  • Includes (2) Nuts, (2) Washers
  • Material Steel
  • Package Quantity 1
  • Type Square Bend
  • Thread Size 3/8"-16
  • Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A
  • Thread Length 3-3/4"
  • Inside Width 2"
  • Inside Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list