Skip Content
UBOLT SQUARE STL HDG 5LX4W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE STL HDG 5LX4W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17264.037.0405
  • Mfr. Model # U17264.037.0405
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.404 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Includes (2) Nuts, (2) Washers
  • Item U-Bolt
  • Thread Size 3/8"-16
  • Material Steel
  • Package Quantity 1
  • Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A
  • Type Square Bend
  • Thread Length 3"
  • Inside Length 5"
  • Inside Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list