Skip Content
UBOLT SQUARE SS304 9LX6W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE SS304 9LX6W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17267.037.0609
  • Mfr. Model # U17267.037.0609
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Includes (2) Nuts, (2) Washers
  • Item U-Bolt
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 5-5/8"
  • Type Square Bend
  • Inside Width 6"
  • Inside Length 9"
  • Finish Plain
  • For Pipe Size 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list