Skip Content
UBOLT SQUARE SS304 7LX6W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE SS304 7LX6W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17267.037.0607
  • Mfr. Model # U17267.037.0607
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.561 lbs

Technical Specs

  • Includes (2) Nuts, (2) Washers
  • Item U-Bolt
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Type Square Bend
  • Thread Length 3-3/4"
  • Inside Width 6"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 7"
  • Finish Plain
  • Overall Length 7"
  • For Pipe Size 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list