Skip Content
UBOLT SQUARE SS304 5LX4W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE SS304 5LX4W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17267.037.0405
  • Mfr. Model # U17267.037.0405
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.412 lbs

Technical Specs

  • Includes (2) Nuts, (2) Washers
  • Package Quantity 1
  • Item U-Bolt
  • Material 304 Stainless Steel
  • Thread Size 3/8"-16
  • Type Square Bend
  • Thread Length 3"
  • Inside Length 4-5/8"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 4"
  • Finish Plain
  • Overall Length 5"
  • For Pipe Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list