Skip Content
UBOLT SQUARE SS304 5LX2W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT SQUARE SS304 5LX2W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17267.037.0205
  • Mfr. Model # U17267.037.0205
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.362 lbs

Technical Specs

  • Material 304 Stainless Steel
  • Includes (2) Nuts, (2) Washers
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Type Square Bend
  • Thread Length 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Item U-Bolt
  • Inside Width 2"
  • Inside Length 5"
  • Finish Plain
  • For Pipe Size 7"
  • Overall Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list