UBOLT RND STL ZP 7-1/4LX5-5/8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT RND STL ZP 7-1/4LX5-5/8W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.050.0500
  • Mfr. Model # U17243.050.0500
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.897 lbs

Technical Specs

  • Finish Zinc
  • Item U-Bolt
  • Includes (2) Nuts
  • Material Steel
  • Thread Size 1/2"-13
  • Type Round Bend
  • Package Quantity 1
  • Thread Length 2"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • For Pipe Size 5"
  • Inside Width 5-5/8"
  • Inside Length 7-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list