Skip Content
UBOLT RND STL ZP 6X4-1/2W,1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL ZP 6X4-1/2W,1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.050.0400
  • Mfr. Model # U17243.050.0400
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.757 lbs

Technical Specs

  • Finish Zinc
  • Includes (2) Nuts
  • Item U-Bolt
  • Material Steel
  • Package Quantity 1
  • Thread Size 1/2"-13
  • Thread Length 1-1/2"
  • Type Round Bend
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 4-1/2"
  • Inside Length 6"
  • For Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list