Skip Content
UBOLT RND STL ZP 2-3/4LX1-3/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT RND STL ZP 2-3/4LX1-3/4W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.037.0125
  • Mfr. Model # U17243.037.0125
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.048 lbs

Technical Specs

  • Includes (2) Nuts
  • Finish Zinc
  • Item U-Bolt
  • Material Steel
  • Package Quantity 10
  • Type Round Bend
  • Thread Length 1-1/8"
  • Thread Size 3/8"-16
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 1-3/4"
  • Inside Length 2-3/4"
  • For Pipe Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list