Skip Content
UBOLT RND STL ZP 2-3/4LX1-1/2W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL ZP 2-3/4LX1-1/2W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.025.0100
  • Mfr. Model # U17243.025.0100
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.838 lbs

Technical Specs

  • Finish Zinc
  • Material Steel
  • Includes (2) Nuts
  • Item U-Bolt
  • Package Quantity 10
  • Thread Size 1/4"-20"
  • Type Round Bend
  • Thread Length 1-3/8"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 1-1/2"
  • Inside Length 2-3/4"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list