Skip Content
UBOLT RND STL ZP 2-3/16LX1W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL ZP 2-3/16LX1W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.031.0050
  • Mfr. Model # U17243.031.0050
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.126 lbs

Technical Specs

  • Includes (2) Nuts
  • Finish Zinc
  • Item U-Bolt
  • Package Quantity 10
  • Material Steel
  • Type Round Bend
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 1"
  • Inside Length 2-3/16"
  • Thread Size 5/16"-18
  • Thread Length 1-3/8"
  • For Pipe Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list