Skip Content
UBOLT RND STL ZP 1-1/4LX9/16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL ZP 1-1/4LX9/16W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17243.025.0025
  • Mfr. Model # U17243.025.0025
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.476 lbs

Technical Specs

  • Finish Zinc
  • Includes (2) Nuts
  • Item U-Bolt
  • Material Steel
  • Thread Size 1/4"-20"
  • Package Quantity 10
  • Type Round Bend
  • Thread Length 3/4"
  • Inside Width 9/16"
  • For Pipe Size 1/4"
  • Inside Length 1-1/4"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list