Skip Content
UBOLT RND STL HDG 2-11/16LX2W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL HDG 2-11/16LX2W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17244.031.0150
  • Mfr. Model # U17244.031.0150
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Includes (2) Nuts
  • Item U-Bolt
  • Material Steel
  • Package Quantity 10
  • Thread Size 5/16"-18
  • Characteristics ASME B18.2.2, ASTM A563 Grade A
  • Thread Length 1"
  • Type Round Bend
  • Inside Width 2"
  • Inside Length 2-11/16"
  • For Pipe Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list