Skip Content
UBOLT RND STL HDG 10-3/8LX8-3/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND STL HDG 10-3/8LX8-3/4W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17244.050.0800
  • Mfr. Model # U17244.050.0800
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Includes (2) Nuts
  • Package Quantity 5
  • Item U-Bolt
  • Material Steel
  • Thread Length 2"
  • Thread Size 1/2"-13
  • Inside Width 8-3/4"
  • Characteristics ASME B18.2.2, ASTM A563 Grade A
  • Inside Length 10-3/8"
  • Type Round Bend
  • For Pipe Size 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list