Skip Content
UBOLT RND ST BO 2-3/16LX1W,5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND ST BO 2-3/16LX1W,5/16-18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17242.031.0050
  • Mfr. Model # U17242.031.0050
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.126 lbs

Technical Specs

  • Finish Black Oxide
  • Item U-Bolt
  • Includes (2) Nuts
  • Package Quantity 10
  • Material Steel
  • Thread Length 1-3/8"
  • Characteristics ASME B18.2.2, ASTM A563 Grade A
  • Type Round Bend
  • Thread Size 5/16"-18
  • For Pipe Size 1/2"
  • Inside Width 1"
  • Inside Length 2-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list