Skip Content
UBOLT RND ST BO 1-1/4LX3/4W,1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND ST BO 1-1/4LX3/4W,1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17242.025.0037
  • Mfr. Model # U17242.025.0037
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.487 lbs

Technical Specs

  • Finish Black Oxide
  • Material Steel
  • Includes (2) Nuts
  • Item U-Bolt
  • Package Quantity 10
  • Thread Size 1/4"-20"
  • Type Round Bend
  • Thread Length 5/8"
  • Inside Width 3/4"
  • Characteristics ASME B18.2.2, ASTM A563 Grade A
  • For Pipe Size 3/8"
  • Inside Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list