Skip Content
UBOLT RND SS304 8-3/8LX6-3/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND SS304 8-3/8LX6-3/4W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17567.050.0600
  • Mfr. Model # U17567.050.0600
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.045 lbs

Technical Specs

  • Item U-Bolt
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Includes (2) Nuts
  • Thread Size 1/2"-13
  • Type Standard
  • Thread Length 2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 8-3/8"
  • Inside Width 6-3/4"
  • For Pipe Size 6"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list