Skip Content
UBOLT RND SS304 5-1/2X4W,1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND SS304 5-1/2X4W,1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17567.050.0350
  • Mfr. Model # U17567.050.0350
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.713 lbs

Technical Specs

  • Includes (2) Nuts
  • Item U-Bolt
  • Material 304 Stainless Steel
  • Thread Size 1/2"-13
  • Package Quantity 1
  • Type Round Bend
  • Thread Length 1-1/2"
  • Inside Width 4"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • For Pipe Size 3-1/2"
  • Inside Length 5-1/2"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list