UBOLT RND SS304 2-3/4LX1-3/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT RND SS304 2-3/4LX1-3/4W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17567.037.0125
  • Mfr. Model # U17567.037.0125
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.083 lbs

Technical Specs

  • Package Quantity 10
  • Includes (2) Nuts
  • Material 304 Stainless Steel
  • Item U-Bolt
  • Type Standard
  • Thread Size 3/8"-16
  • Thread Length 1-1/8"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • For Pipe Size 1-1/4"
  • Inside Width 1-3/4"
  • Inside Length 2-3/4"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list