Skip Content
UBOLT RND SS304 2-1/4LX1-1/4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT RND SS304 2-1/4LX1-1/4W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17567.025.0077
  • Mfr. Model # U17567.025.0077
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.073 lbs

Technical Specs

  • Item U-Bolt
  • Material 304 Stainless Steel
  • Includes (2) Nuts
  • Package Quantity 1
  • Thread Size 1/4"-20"
  • Thread Length 1-1/4"
  • Type Round Bend
  • Inside Length 2-1/4"
  • Characteristics ASME B18.2.2
  • For Pipe Size 3/4"
  • Inside Width 1-1/4"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list