UBOLT RND SS304 1-1/4LX9/16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT RND SS304 1-1/4LX9/16W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17567.025.0025
  • Mfr. Model # U17567.025.0025
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.482 lbs

Technical Specs

  • Includes (2) Nuts
  • Material 304 Stainless Steel
  • Item U-Bolt
  • Package Quantity 10
  • Type Standard
  • Thread Size 1/4"-20"
  • Thread Length 3/4"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 9/16"
  • For Pipe Size 1/4"
  • Inside Length 1-1/4"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list