Skip Content
UBOLT LG ST ZP 6-3/4X4-9/16W,1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST ZP 6-3/4X4-9/16W,1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17273.050.0400
  • Mfr. Model # U17273.050.0400
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.505 lbs

Technical Specs

  • Item U-Bolt
  • Finish Zinc
  • Includes (4) Nuts
  • Package Quantity 5
  • Thread Size 1/2"-13
  • Material Steel
  • Type Long Tangent
  • Thread Length 3"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Length 6-3/4"
  • Inside Width 4-9/16"
  • For Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list