Skip Content
UBOLT LG ST ZP 17-5/16X14-1/8,7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST ZP 17-5/16X14-1/8,7/8-9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17273.087.1400
  • Mfr. Model # U17273.087.1400
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.023 lbs

Technical Specs

  • Includes (4) Nuts
  • Item U-Bolt
  • Finish Zinc
  • Material Steel
  • Package Quantity 1
  • Thread Size 7/8"-9
  • Type Long Tangent
  • Thread Length 4-1/4"
  • Inside Width 14-1/8"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Length 17-5/16"
  • For Pipe Size 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list