Skip Content
UBOLT LG ST ZP 16-1/16X12-7/8,7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST ZP 16-1/16X12-7/8,7/8-9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17273.087.1200
  • Mfr. Model # U17273.087.1200
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.567 lbs

Technical Specs

  • Includes (4) Nuts
  • Finish Zinc
  • Package Quantity 1
  • Item U-Bolt
  • Material Steel
  • Thread Size 7/8"-9
  • Type Long Tangent
  • Thread Length 4-1/4"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 12-7/8"
  • Inside Length 16-1/16"
  • For Pipe Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list