Skip Content
UBOLT LG ST HDG 5-7/32LX2-15/16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST HDG 5-7/32LX2-15/16W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17274.050.0250
  • Mfr. Model # U17274.050.0250
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.724 lbs

Technical Specs

  • Includes (4) Nuts
  • Item U-Bolt
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Package Quantity 1
  • Thread Size 1/2"-13
  • Type Long Tangent
  • Thread Length 3"
  • Inside Width 2-15/16"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Length 5-7/32"
  • For Pipe Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list