UBOLT LG ST HDG 4LX2W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT LG ST HDG 4LX2W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17274.037.0150
  • Mfr. Model # U17274.037.0150
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item U-Bolt
  • Includes (4) Nuts
  • Material Steel
  • Thread Size 3/8"-16
  • Package Quantity 1
  • Type Long Tangent
  • Thread Length 2-1/2"
  • For Pipe Size 1-1/2"
  • Inside Length 4"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list